
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.26 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Outside Dia. | 1.125 in |
Hex Size 2 | 1 1/8 in |
Overall Length | 2.26 in |
Series | 38-190627 Series |
Compatible Tube O.D. | 0.75 |
Construction | Reusable |
Hole Dia. | 0.59 in |
Hose I.D. | 5/8 in |
Hose Cut-Off Factor | 1.61 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
End Type 1 | NPTF |
Thread Sealant | No |
Material | Brass & Carbon Steel |
Thread Size | 3/4-14 |
End Gender 1 | Male |
Tube O.D. | 3/4 in |
Item Type | Fitting Assembly |
Hex Size 1 | 1.12 in |
Dash Size | 12 |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.348 LB |
