
- Tubing
- 0.44 in ID
- 0.625 in OD
- Black
- Polyamide Material
Tube I.D. | 0.44 in |
Burst Pressure [Min] | 900 psi |
Brand. | Eaton |
Tube Material | Polyamide |
Tube O.D. | 5/8 in |
Color | Black |
Bend Radius [Min] | 2.5 in |
Operating Pressure [Max] | 225 psi |
Length | 100 ft |
Temperature Range [Min] | -40 °F |
Packaged Length | 100 ft |
Temperature Range [Max] | 200 °F |
Weight | 0.0 LB |
