
- Tubing
- 0.38 in ID
- 0.5 in OD
- Blue
- Polyamide Material
Tube Material | Polyamide |
Burst Pressure [Min] | 950 psi |
Packaged Length | 500 ft |
Bend Radius [Min] | 2 in |
Tube I.D. | 0.38 in |
Operating Pressure [Max] | 238 psi |
Length | 500 ft |
Temperature Range [Min] | -40 °F |
Tube O.D. | 1/2 in |
Color | Blue |
Temperature Range [Max] | 200 °F |
Weight | 0.0 LB |
