
- Tubing
- 0.38 in ID
- 0.5 in OD
- Yellow
- Polyamide Material
Operating Pressure [Max] | 238 psi |
Bend Radius [Min] | 2 in |
Temperature Range [Min] | -40 °F |
Packaged Length | 100 ft |
Temperature Range [Max] | 200 °F |
Tube I.D. | 0.38 in |
Tube O.D. | 1/2 in |
Color | Yellow |
Brand. | Eaton |
Length | 100 ft |
Tube Material | Polyamide |
Burst Pressure [Min] | 950 psi |
Weight | 0.0 LB |
