
- Tubing
- 0.38 in ID
- 0.5 in OD
- Black
- Polyamide Material
Color | Black |
Bend Radius [Min] | 2 in |
Tube Material | Polyamide |
Temperature Range [Min] | -40 °F |
Brand. | Eaton |
Temperature Range [Max] | 200 °F |
Operating Pressure [Max] | 238 psi |
Tube I.D. | 0.38 in |
Length | 1,500 ft |
Tube O.D. | 1/2 in |
Burst Pressure [Min] | 950 psi |
Packaged Length | 1500 ft |
Weight | 0.2 LB |
