
- Tubing
- 0.25 in ID
- 0.375 in OD
- Blue
- Polyamide Material
Operating Pressure [Max] | 350 psi |
Burst Pressure [Min] | 1400 psi |
Length | 500 ft |
Bend Radius [Min] | 1.5 in |
Brand. | Eaton |
Color | Blue |
Temperature Range [Min] | -40 °F |
Tube Material | Polyamide |
Temperature Range [Max] | 200 °F |
Tube O.D. | 3/8 in |
Packaged Length | 500 ft |
Tube I.D. | 1/4 in |
Weight | 0.0 LB |
