
- 0.42 in Hose Inner Diameter
- 0.61 in Hose Outer Diameter
- 1 ft Hose Length
- 2750 psi Maximum Pressure
applications
- Hot air, steam and most chemical applications
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Hose OD | 0.61 in |
Tube Material | Teflon |
Hose Length | 1 ft |
Cover Material | Stainless Steel |
Color | Gray |
Pressure [Max] | 2750 psi |
Reinforcement | Stainless Steel |
Conductivity | Conductive |
Vacuum Rating | 28 in Hg |
Series | 2808 |
Temperature Range [Min] | -100 °F |
Hose I.D. | 0.42 in |
Temperature Range [Max] | 500 °F |
Construction | Extruded |
Tube Wall Thickness | 0.08 in |
Dash Size | -8 |
Burst Pressure [Nom] | 11000 psi |
Bend Radius [Min] | 4.62 in |
Weight | 0.0 LB |
