
- 1.38 in Hose Inner Diameter
- 1.62 in Hose Outer Diameter
- 1 ft Hose Length
- 800 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hot air, steam and most chemical applications
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Material | Stainless Steel |
Conductivity | Conductive |
Series | 2808 |
Tube Wall Thickness | 0.12 in |
Inner Tube Material | Teflon |
Pressure [Max] | 800 psi |
Temperature Range [Min] | -100 °F |
Hose OD | 1.62 in |
Hose Reinforcement | Extruded |
Dash Size | -24 |
Color | Gray |
Burst Pressure [Min] | 3200 psi |
Hose Application | Air & Multipurpose |
Hose Length | 1 ft |
Construction | Extruded |
Bend Radius [Min] | 14 in |
Vacuum Rating | 15 in Hg |
Ambient Temperature Range [Max] | 500 °F |
Used to Dispense | Air & Multipurpose |
Vacuum Hg | 15 in |
Reinforcement | Stainless Steel |
Brand. | Aeroquip |
Ambient Temperature Range [Min] | -100 °F |
Cover Material | Stainless Steel |
Tube Material | Teflon |
Burst Pressure [Nom] | 3200 psi |
Hose I.D. | 1.38 in |
Temperature Range [Max] | 500 °F |
Weight | 0.618 LB |
