
- 1.12 in Hose Inner Diameter
- 1.35 in Hose Outer Diameter
- 1 ft Hose Length
- 1125 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hot air, steam and most chemical applications
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Series | 2808 |
Inner Tube Material | Teflon |
Temperature Range [Max] | 500 °F |
Ambient Temperature Range [Min] | -100 °F |
Reinforcement | Stainless Steel |
Burst Pressure [Min] | 4500 psi |
Vacuum Rating | 15 in Hg |
Bend Radius [Min] | 11 in |
Hose Length | 1 ft |
Construction | Extruded |
Ambient Temperature Range [Max] | 500 °F |
Dash Size | -20 |
Hose OD | 1.35 in |
Hose I.D. | 1.12 in |
Conductivity | Conductive |
Pressure [Max] | 1125 psi |
Tube Material | Teflon |
Cover Material | Stainless Steel |
Material | Stainless Steel |
Color | Gray |
Used to Dispense | Air & Multipurpose |
Temperature Range [Min] | -100 °F |
Vacuum Hg | 15 in |
Hose Reinforcement | Extruded |
Tube Wall Thickness | 0.115 in |
Hose Application | Air & Multipurpose |
Brand. | Aeroquip |
Burst Pressure [Nom] | 4500 psi |
Weight | 0.745 LB |
