
- 0.88 in Hose Inner Diameter
- 1.12 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hot air, steam and most chemical applications
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Bend Radius [Min] | 7.38 in |
Construction | Extruded |
Series | 2808 |
Hose OD | 1.12 in |
Hose Reinforcement | Extruded |
Ambient Temperature Range [Min] | -100 °F |
Dash Size | -16 |
Cover Material | Stainless Steel |
Ambient Temperature Range [Max] | 500 °F |
Burst Pressure [Nom] | 6000 psi |
Material | Stainless Steel |
Hose Length | 1 ft |
Vacuum Hg | 15 in |
Conductivity | Conductive |
Pressure [Max] | 1500 psi |
Burst Pressure [Min] | 6000 psi |
Temperature Range [Min] | -100 °F |
Hose I.D. | 0.88 in |
Temperature Range [Max] | 500 °F |
Color | Gray |
Tube Wall Thickness | 0.105 in |
Inner Tube Material | Teflon |
Reinforcement | Stainless Steel |
Hose Application | Air & Multipurpose |
Tube Material | Teflon |
Used to Dispense | Air & Multipurpose |
Brand. | Aeroquip |
Vacuum Rating | 15 in Hg |
Weight | 0.52 LB |
