
- 0.51 in Hose Inner Diameter
- 0.7 in Hose Outer Diameter
- 1 ft Hose Length
- 2500 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hot air, steam and most chemical applications
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Hose Application | Air & Multipurpose |
Burst Pressure [Nom] | 10000 psi |
Inner Tube Material | Teflon |
Temperature Range [Max] | 500 °F |
Material | Stainless Steel |
Cover Material | Stainless Steel |
Brand. | Aeroquip |
Temperature Range [Min] | -100 °F |
Conductivity | Conductive |
Ambient Temperature Range [Max] | 500 °F |
Construction | Extruded |
Reinforcement | Stainless Steel |
Bend Radius [Min] | 5.5 in |
Burst Pressure [Min] | 10000 psi |
Hose OD | 0.7 in |
Tube Wall Thickness | 0.085 in |
Used to Dispense | Air & Multipurpose |
Pressure [Max] | 2500 psi |
Color | Gray |
Vacuum Hg | 28 in |
Vacuum Rating | 28 in Hg |
Hose I.D. | 0.51 in |
Ambient Temperature Range [Min] | -100 °F |
Hose Reinforcement | Extruded |
Hose Length | 1 ft |
Dash Size | -10 |
Tube Material | Teflon |
Series | 2808 |
Weight | 0.0 LB |
