
- Air & Multipurpose Hose
- 0.31 in ID
- 0.46 in OD
- 2500 psi Max Pressure
applications
- Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Hose I.D. | 0.31 in |
Used to Dispense | Air & Multipurpose |
Hose OD | 0.46 in |
Brand. | Aeroquip |
Burst Pressure [Min] | 10000 psi |
Series | 2807 |
Temperature Range [Max] | 500 °F |
Ambient Temperature Range [Max] | 500 °F |
Ambient Temperature Range [Min] | -100 °F |
Cover Material | Stainless Steel |
Bend Radius [Min] | 4 in |
Temperature Range [Min] | -100 °F |
Material | Stainless Steel |
Inner Tube Material | Teflon |
Color | Gray |
Vacuum Hg | 28 in |
Hose Application | Air & Multipurpose |
Pressure [Max] | 2500 psi |
Hose Reinforcement | Extruded |
Weight | 0.11 LB |
