
- 0.19 in Hose Inner Diameter
- 0.32 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Truck Hose Application
applications
- Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Color | Gray |
Dash Size | -4 |
Cover Material | Stainless Steel |
Tube Wall Thickness | 0.055 in |
Bend Radius [Min] | 2 in |
Reinforcement | Wire |
Pressure [Max] | 3000 psi |
Temperature Range [Max] | 500 °F |
Hose OD | 0.32 in |
Temperature Range [Min] | -100 °F |
Conductivity | Conductive |
Hose I.D. | 0.19 in |
Burst Pressure [Nom] | 12000 psi |
Hose Application | Truck |
Construction | Extruded |
Series | 2807 |
Hose Length | 1 ft |
Tube Material | Teflon |
Vacuum Rating | 28 in Hg |
Weight | 0.0 LB |
