
- 0.19 in Hose Inner Diameter
- 0.32 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Inner Tube Material | Teflon |
Vacuum Hg | 28 in |
Temperature Range [Max] | 500 °F |
Temperature Range [Min] | -100 °F |
Reinforcement | Wire |
Conductivity | Conductive |
Used to Dispense | Air & Multipurpose |
Tube Wall Thickness | 0.055 in |
Dash Size | -4 |
Hose I.D. | 0.19 in |
Construction | Extruded |
Series | 2807 |
Tube Material | Teflon |
Ambient Temperature Range [Max] | 500 °F |
Burst Pressure [Nom] | 12000 psi |
Burst Pressure [Min] | 12000 psi |
Ambient Temperature Range [Min] | -100 °F |
Bend Radius [Min] | 2 in |
Brand. | Aeroquip |
Hose OD | 0.32 in |
Material | Stainless Steel |
Hose Application | Air & Multipurpose |
Hose Reinforcement | Extruded |
Color | Gray |
Vacuum Rating | 28 in Hg |
Cover Material | Stainless Steel |
Hose Length | 1 ft |
Pressure [Max] | 3000 psi |
Weight | 0.068 LB |
