
- Air & Multipurpose Hose
- 0.13 in ID
- 0.27 in OD
- 3000 psi Max Pressure
Hose I.D. | 0.13 in |
Burst Pressure [Min] | 12000 psi |
Vacuum Hg | 28 in |
Pressure [Max] | 3000 psi |
Inner Tube Material | Teflon |
Temperature Range [Min] | -100 °F |
Hose Reinforcement | Extruded |
Material | Stainless Steel |
Hose Application | Air & Multipurpose |
Color | Gray |
Hose OD | 0.27 in |
Cover Material | Stainless Steel |
Hose Length | 100 ft |
Temperature Range [Max] | 500 °F |
Ambient Temperature Range [Max] | 500 °F |
Bend Radius [Min] | 1.5 in |
Series | 2807 |
Used to Dispense | Air & Multipurpose |
Ambient Temperature Range [Min] | -100 °F |
Weight | 0.0 LB |
