
- 1.13 in Hose Inner Diameter
- 1.32 in Hose Outer Diameter
- 1 ft Hose Length
- 625 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Used to Dispense | Air & Multipurpose |
Cover Material | Stainless Steel |
Color | Gray |
Vacuum Rating | 12 in Hg |
Dash Size | -20 |
Tube Material | Teflon |
Burst Pressure [Nom] | 2500 psi |
Inner Tube Material | Teflon |
Pressure [Max] | 625 psi |
Brand. | Aeroquip |
Temperature Range [Max] | 500 °F |
Hose I.D. | 1.13 in |
Ambient Temperature Range [Max] | 500 °F |
Construction | Extruded |
Vacuum Hg | 12 in |
Hose Length | 1 ft |
Hose Application | Air & Multipurpose |
Series | 2807 |
Ambient Temperature Range [Min] | -100 °F |
Material | Stainless Steel |
Bend Radius [Min] | 16 in |
Burst Pressure [Min] | 2500 psi |
Conductivity | Conductive |
Reinforcement | Wire |
Temperature Range [Min] | -100 °F |
Hose OD | 1.32 in |
Hose Reinforcement | Extruded |
Weight | 1.333 LB |
