
- 0.63 in Hose Inner Diameter
- 0.79 in Hose Outer Diameter
- 1200 psi Maximum Pressure
- Truck Hose Application
applications
- Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Construction | Extruded |
Conductivity | Conductive |
Color | Gray |
Tube Material | Teflon |
Pressure [Max] | 1200 psi |
Temperature Range [Max] | 500 °F |
Vacuum Rating | 28 in Hg |
Series | 2807 |
Bend Radius [Min] | 7.75 in |
Hose I.D. | 0.63 in |
Temperature Range [Min] | -100 °F |
Hose OD | 0.79 in |
Hose Application | Truck |
Dash Size | -12 |
Cover Material | Stainless Steel |
Burst Pressure [Nom] | 4800 psi |
Reinforcement | Wire |
Weight | 0.24 LB |
