
- 0.5 in Hose Inner Diameter
- 0.66 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Ideal for steam, compressor discharge and virtually all chemical applications. Not recommended for steam-cold water cycling.
features
- Withstands vibration and impulsing
- Impervious to degradation
- Wide temperature range
Color | Gray |
Hose OD | 0.66 in |
Tube Wall Thickness | 0.06 in |
Ambient Temperature Range [Min] | -100 °F |
Hose Application | Air & Multipurpose |
Hose Length | 1 ft |
Temperature Range [Min] | -100 °F |
Used to Dispense | Air & Multipurpose |
Brand. | Aeroquip |
Hose Reinforcement | Extruded |
Bend Radius [Min] | 6.5 in |
Tube Material | Teflon |
Cover Material | Stainless Steel |
Burst Pressure [Nom] | 6000 psi |
Dash Size | -10 |
Temperature Range [Max] | 500 °F |
Inner Tube Material | Teflon |
Series | 2807 |
Pressure [Max] | 1500 psi |
Construction | Extruded |
Material | Stainless Steel |
Conductivity | Conductive |
Burst Pressure [Min] | 6000 psi |
Hose I.D. | 1/2 in, 0.5 in |
Ambient Temperature Range [Max] | 500 °F |
Reinforcement | Wire |
Vacuum Rating | 28 in Hg |
Vacuum Hg | 28 in |
Weight | 0.164 LB |
