
- 4 in Hose Inner Diameter
- 4.69 in Hose Outer Diameter
- 1 ft Hose Length
- 50 psi Maximum Pressure
- Suction & Transfer Hose Application
applications
- Suction application for hydraulic, lubrication oils, gasoline, air, water and chemical transfer.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Length | 1 ft |
Reinforcement | Helical Wire and Textile |
Lay Line Style | Embossed |
Used to Dispense | Suction & Transfer |
Brand. | Aeroquip |
Ambient Temperature Range [Max] | 302 °F |
Burst Pressure [Min] | 200 psi |
Temperature Range [Min] | -40 °F |
Tube Material | Elastomer |
Hose Reinforcement | 2 Ply Braid |
Conductivity | Conductive |
Bend Radius [Min] | 24 in |
Series | 2661 |
Vacuum Hg | 28 in |
Hose OD | 4.69 in |
Ambient Temperature Range [Min] | -40 °F |
Dash Size | -64 |
Hose I.D. | 4 in |
Burst Pressure [Nom] | 200 psi |
Temperature Range [Max] | 302 °F |
Material | Elastomer |
Color | Blue |
Hose Application | Suction & Transfer |
Tube Wall Thickness | 0.345 in |
Inner Tube Material | Elastomer |
Construction | 2 Ply Braid |
Pressure [Max] | 50 psi |
Cover Material | Elastomer |
Vacuum Rating | 28 in Hg |
Weight | 3.285 LB |
