
- 3 in Hose Inner Diameter
- 3.58 in Hose Outer Diameter
- 1 ft Hose Length
- 62 psi Maximum Pressure
- Suction/Chemical Transfer Hose Application
applications
- Suction application for hydraulic, lubrication oils, gasoline, air, water and chemical transfer.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Series | 2661 |
Cover Material | Elastomer |
Tube Material | Elastomer |
Hose OD | 3.58 in |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Hose Application | Suction/Chemical Transfer |
Hose Length | 1 ft |
Burst Pressure [Nom] | 225 psi |
Color | Blue |
Reinforcement | Helical Wire and Textile |
Hose I.D. | 3 in |
Lay Line Style | Embossed |
Tube Wall Thickness | 0.58 in |
Temperature Range [Max] | 302 °F |
Pressure [Max] | 62 psi |
Dash Size | -48 |
Construction | 2 Ply Braid |
Bend Radius [Min] | 18 in |
Vacuum Rating | 28 in Hg |
Weight | 2.6 LB |
