
- 2 in Hose Inner Diameter
- 2.55 in Hose Outer Diameter
- 1 ft Hose Length
- 100 psi Maximum Pressure
- Suction/Chemical Transfer Hose Application
applications
- Suction application for hydraulic, lubrication oils, gasoline, air, water and chemical transfer.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose OD | 2.55 in |
Series | 2661 |
Color | Blue |
Hose I.D. | 2 in |
Bend Radius [Min] | 12 in |
Construction | 2 Ply Braid |
Dash Size | -32 |
Temperature Range [Max] | 302 °F |
Conductivity | Conductive |
Lay Line Style | Embossed |
Hose Application | Suction/Chemical Transfer |
Cover Material | Elastomer |
Burst Pressure [Nom] | 400 psi |
Pressure [Max] | 100 psi |
Tube Wall Thickness | 0.55 in |
Hose Length | 1 ft |
Temperature Range [Min] | -40 °F |
Tube Material | Elastomer |
Vacuum Rating | 28 in Hg |
Weight | 1.0 LB |
