
- 1 in Hose Inner Diameter
- 1.5 in Hose Outer Diameter
- 1 ft Hose Length
- 250 psi Maximum Pressure
- Suction & Transfer Hose Application
applications
- Suction application for hydraulic, lubrication oils, gasoline, air, water and chemical transfer.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Hose Reinforcement | 2 Ply Braid |
Tube Material | Elastomer |
Pressure [Max] | 250 psi |
Construction | 2 Ply Braid |
Hose OD | 1.5 in |
Hose Length | 1 ft |
Tube Wall Thickness | 0.25 in |
Vacuum Hg | 28 in |
Color | Blue |
Temperature Range [Max] | 302 °F |
Bend Radius [Min] | 6 in |
Hose I.D. | 1 in |
Ambient Temperature Range [Max] | 302 °F |
Burst Pressure [Min] | 1000 psi |
Series | 2661 |
Cover Material | Elastomer |
Hose Application | Suction & Transfer |
Conductivity | Conductive |
Vacuum Rating | 28 in Hg |
Burst Pressure [Nom] | 1000 psi |
Used to Dispense | Suction & Transfer |
Temperature Range [Min] | -40 °F |
Lay Line Style | Embossed |
Inner Tube Material | Elastomer |
Dash Size | -16 |
Material | Elastomer |
Ambient Temperature Range [Min] | -40 °F |
Brand. | Aeroquip |
Reinforcement | Helical Wire and Textile |
Weight | 0.57 LB |
