
- 0.75 in Hose Inner Diameter
- 1.25 in Hose Outer Diameter
- 1 ft Hose Length
- 300 psi Maximum Pressure
- Suction/Chemical Transfer Hose Application
applications
- Suction application for hydraulic, lubrication oils, gasoline, air, water and chemical transfer.
features
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Burst Pressure [Nom] | 1200 psi |
Hose Application | Suction/Chemical Transfer |
Conductivity | Conductive |
Dash Size | -12 |
Cover Material | Elastomer |
Vacuum Rating | 28 in Hg |
Hose OD | 1.25 in |
Tube Material | Elastomer |
Color | Blue |
Bend Radius [Min] | 5 in |
Construction | 2 Ply Braid |
Series | 2661 |
Lay Line Style | Embossed |
Temperature Range [Max] | 302 °F |
Tube Wall Thickness | 0.5 in |
Reinforcement | Helical Wire and Textile |
Pressure [Max] | 300 psi |
Temperature Range [Min] | -40 °F |
Hose Length | 1 ft |
Hose I.D. | 0.75 in |
Weight | 0.513 LB |
