
- 0.41 in Hose Inner Diameter
- 0.75 in Hose Outer Diameter
- 1 ft Hose Length
- 2000 psi Maximum Pressure
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Dash Size | -8 |
Series | 2651 |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 212 °F |
Color | Black |
Pressure [Max] | 2000 psi |
Hose Length | 1 ft |
Hose I.D. | 0.41 in |
Construction | 1 Ply Braid |
Bend Radius [Min] | 4.62 in |
Tube Material | Synthetic Rubber |
Tube Wall Thickness | 0.17 in |
Abrasion Resistance | Premium |
Hose OD | 0.75 in |
Reinforcement | Textile and wire |
Burst Pressure [Nom] | 8000 psi |
Cover Material | Synthetic Rubber |
Conductivity | Conductive |
Vacuum Rating | 28 in Hg |
Weight | 0.0 LB |
