
- 0.31 in Hose Inner Diameter
- 0.68 in Hose Outer Diameter
- 1 ft Hose Length
- 2250 psi Maximum Pressure
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Abrasion Resistance | Premium |
Conductivity | Conductive |
Tube Wall Thickness | 0.185 in |
Series | 2651 |
Temperature Range [Max] | 212 °F |
Hose I.D. | 0.31 in |
Temperature Range [Min] | -40 °F |
Bend Radius [Min] | 4 in |
Cover Material | Synthetic Rubber |
Pressure [Max] | 2250 psi |
Hose Length | 1 ft |
Hose OD | 0.68 in |
Reinforcement | Textile and wire |
Vacuum Rating | 28 in Hg |
Dash Size | -6 |
Tube Material | Synthetic Rubber |
Construction | 1 Ply Braid |
Color | Black |
Burst Pressure [Nom] | 9000 psi |
Weight | 0.258 LB |
