
- 0.31 in Hose Inner Diameter
- 0.68 in Hose Outer Diameter
- 1 ft Hose Length
- 2250 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hydraulic, Gasolene, Fuel and lubricating oils, air and water
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Brand. | Aeroquip |
Hose Reinforcement | 1 Ply Braid |
Vacuum Hg | 28 in |
Dash Size | -6 |
Series | 2651 |
Ambient Temperature Range [Max] | 212 °F |
Construction | 1 Ply Braid |
Color | Black |
Bend Radius [Min] | 4 in |
Inner Tube Material | Synthetic Rubber |
Temperature Range [Max] | 212 °F |
Cover Material | Synthetic Rubber |
Conductivity | Conductive |
Hose Application | Air & Multipurpose |
Vacuum Rating | 28 in Hg |
Burst Pressure [Nom] | 9000 psi |
Hose Length | 1 ft |
Ambient Temperature Range [Min] | -40 °F |
Abrasion Resistance | Premium |
Hose I.D. | 0.31 in |
Temperature Range [Min] | -40 °F |
Burst Pressure [Min] | 9000 psi |
Hose OD | 0.68 in |
Material | Synthetic Rubber |
Pressure [Max] | 2250 psi |
Used to Dispense | Air & Multipurpose |
Reinforcement | Textile and wire |
Tube Material | Synthetic Rubber |
Weight | 2.36 LB |
