
- 0.25 in Hose Inner Diameter
- 0.58 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Temperature Range [Max] | 212 °F |
Hose Length | 1 ft |
Abrasion Resistance | Premium |
Bend Radius [Min] | 3.38 in |
Hose OD | 0.58 in |
Cover Material | Synthetic Rubber |
Vacuum Rating | 28 in Hg |
Tube Material | Synthetic Rubber |
Hose I.D. | 0.25 in |
Pressure [Max] | 3000 psi |
Construction | 1 Ply Braid |
Tube Wall Thickness | 0.165 in |
Series | 2651 |
Temperature Range [Min] | -40 °F |
Reinforcement | Textile and wire |
Dash Size | -5 |
Burst Pressure [Nom] | 12000 psi |
Conductivity | Conductive |
Color | Black |
Weight | 0.0 LB |
