
- 0.19 in Hose Inner Diameter
- 0.52 in Hose Outer Diameter
- 1 ft Hose Length
- 3000 psi Maximum Pressure
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Burst Pressure [Nom] | 12000 psi |
Bend Radius [Min] | 3 in |
Hose OD | 0.52 in |
Cover Material | Synthetic Rubber |
Pressure [Max] | 3000 psi |
Hose Length | 1 ft |
Tube Wall Thickness | 0.165 in |
Color | Black |
Abrasion Resistance | Premium |
Tube Material | Synthetic Rubber |
Temperature Range [Max] | 212 °F |
Reinforcement | Textile and wire |
Conductivity | Conductive |
Vacuum Rating | 28 in Hg |
Temperature Range [Min] | -40 °F |
Series | 2651 |
Dash Size | -4 |
Hose I.D. | 0.19 in |
Construction | 1 Ply Braid |
Weight | 0.0 LB |
