
- 2.38 in Hose Inner Diameter
- 2.88 in Hose Outer Diameter
- 1 ft Hose Length
- 350 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Hose OD | 2.88 in |
Tube Material | Synthetic Rubber |
Pressure [Max] | 350 psi |
Bend Radius [Min] | 24 in |
Used to Dispense | Air & Multipurpose |
Burst Pressure [Nom] | 1400 psi |
Brand. | Aeroquip |
Reinforcement | Textile and wire |
Inner Tube Material | Synthetic Rubber |
Construction | 1 Ply Braid |
Material | Synthetic Rubber |
Burst Pressure [Min] | 1400 psi |
Hose Reinforcement | 1 Ply Braid |
Ambient Temperature Range [Min] | -40 °F |
Vacuum Rating | 11 in Hg |
Temperature Range [Max] | 212 °F |
Vacuum Hg | 11 in |
Dash Size | -40 |
Ambient Temperature Range [Max] | 212 °F |
Series | 2651 |
Hose I.D. | 2.38 in |
Hose Length | 1 ft |
Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Cover Material | Synthetic Rubber |
Abrasion Resistance | Premium |
Color | Black |
Hose Application | Air & Multipurpose |
Weight | 1.3 LB |
