
- 1.38 in Hose Inner Diameter
- 1.75 in Hose Outer Diameter
- 1 ft Hose Length
- 500 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Burst Pressure [Min] | 2000 psi |
Vacuum Rating | 15 in Hg |
Temperature Range [Max] | 212 °F |
Reinforcement | Textile and wire |
Pressure [Max] | 500 psi |
Conductivity | Conductive |
Ambient Temperature Range [Max] | 212 °F |
Temperature Range [Min] | -40 °F |
Dash Size | -24 |
Ambient Temperature Range [Min] | -40 °F |
Burst Pressure [Nom] | 2000 psi |
Abrasion Resistance | Premium |
Hose Length | 1 ft |
Tube Material | Synthetic Rubber |
Material | Synthetic Rubber |
Vacuum Hg | 15 in |
Used to Dispense | Air & Multipurpose |
Brand. | Aeroquip |
Hose Reinforcement | 1 Ply Braid |
Color | Black |
Inner Tube Material | Synthetic Rubber |
Hose Application | Air & Multipurpose |
Series | 2651 |
Bend Radius [Min] | 10.5 in |
Construction | 1 Ply Braid |
Cover Material | Synthetic Rubber |
Hose OD | 1.75 in |
Hose I.D. | 1.38 in |
Weight | 6.0 LB |
