
- 0.88 in Hose Inner Diameter
- 1.23 in Hose Outer Diameter
- 1 ft Hose Length
- 800 psi Maximum Pressure
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Pressure [Max] | 800 psi |
Abrasion Resistance | Premium |
Color | Black |
Dash Size | -16 |
Reinforcement | Textile and wire |
Bend Radius [Min] | 7.38 in |
Hose OD | 1.23 in |
Conductivity | Conductive |
Hose I.D. | 0.88 in |
Series | 2651 |
Burst Pressure [Nom] | 3200 psi |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.175 in |
Vacuum Rating | 20 in Hg |
Cover Material | Synthetic Rubber |
Temperature Range [Max] | 212 °F |
Hose Length | 1 ft |
Tube Material | Synthetic Rubber |
Construction | 1 Ply Braid |
Weight | 0.062 LB |
