
- 0.88 in Hose Inner Diameter
- 1.23 in Hose Outer Diameter
- 1 ft Hose Length
- 800 psi Maximum Pressure
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Construction | 1 Ply Braid |
Cover Material | Synthetic Rubber |
Bend Radius [Min] | 7.38 in |
Tube Material | Synthetic Rubber |
Temperature Range [Max] | 212 °F |
Burst Pressure [Nom] | 3200 psi |
Pressure [Max] | 800 psi |
Dash Size | -16 |
Conductivity | Conductive |
Vacuum Rating | 20 in Hg |
Tube Wall Thickness | 0.175 in |
Color | Black |
Reinforcement | Textile and wire |
Series | 2651 |
Hose OD | 1.23 in |
Hose Length | 1 ft |
Abrasion Resistance | Premium |
Hose I.D. | 0.88 in |
Temperature Range [Min] | -40 °F |
Weight | 7.0 LB |
