
- 0.63 in Hose Inner Diameter
- 1.08 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
- Air & Multipurpose Hose Application
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Series | 2651 |
Burst Pressure [Min] | 6000 psi |
Dash Size | -12 |
Burst Pressure [Nom] | 6000 psi |
Abrasion Resistance | Premium |
Reinforcement | Textile and wire |
Hose OD | 1.08 in |
Inner Tube Material | Synthetic Rubber |
Material | Synthetic Rubber |
Temperature Range [Max] | 212 °F |
Vacuum Rating | 28 in Hg |
Tube Material | Synthetic Rubber |
Ambient Temperature Range [Max] | 212 °F |
Color | Black |
Used to Dispense | Air & Multipurpose |
Hose Length | 1 ft |
Hose I.D. | 0.63 in |
Pressure [Max] | 1500 psi |
Cover Material | Synthetic Rubber |
Vacuum Hg | 28 in |
Temperature Range [Min] | -40 °F |
Construction | 1 Ply Braid |
Bend Radius [Min] | 6.5 in |
Hose Reinforcement | 1 Ply Braid |
Ambient Temperature Range [Min] | -40 °F |
Conductivity | Conductive |
Brand. | Aeroquip |
Tube Wall Thickness | 0.225 in |
Hose Application | Air & Multipurpose |
Weight | 0.0 LB |
