
- 0.63 in Hose Inner Diameter
- 1.08 in Hose Outer Diameter
- 1 ft Hose Length
- 1500 psi Maximum Pressure
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Burst Pressure [Nom] | 6000 psi |
Vacuum Rating | 28 in Hg |
Hose OD | 1.08 in |
Reinforcement | Textile and wire |
Cover Material | Synthetic Rubber |
Hose Length | 1 ft |
Bend Radius [Min] | 6.5 in |
Tube Material | Synthetic Rubber |
Conductivity | Conductive |
Temperature Range [Min] | -40 °F |
Color | Black |
Temperature Range [Max] | 212 °F |
Series | 2651 |
Hose I.D. | 0.63 in |
Pressure [Max] | 1500 psi |
Construction | 1 Ply Braid |
Abrasion Resistance | Premium |
Dash Size | -12 |
Weight | 5.0 LB |
