
- 0.5 in Hose Inner Diameter
- 0.92 in Hose Outer Diameter
- 1 ft Hose Length
- 1750 psi Maximum Pressure
applications
- Hydraulics, gasoline, fuel and lubricating oils, air and water.
features
- Highly abrasion resistant cover
- Small number of hoses for many fuel options
- Proven reliability with high temperature resistance
Burst Pressure [Nom] | 7000 psi |
Color | Black |
Abrasion Resistance | Premium |
Vacuum Rating | 28 in Hg |
Pressure [Max] | 1750 psi |
Reinforcement | Textile and wire |
Temperature Range [Max] | 212 °F |
Tube Material | Synthetic Rubber |
Temperature Range [Min] | -40 °F |
Tube Wall Thickness | 0.21 in |
Construction | 1 Ply Braid |
Dash Size | -10 |
Cover Material | Synthetic Rubber |
Bend Radius [Min] | 5.5 in |
Hose OD | 0.92 in |
Hose Length | 1 ft |
Hose I.D. | 0.5 in |
Conductivity | Conductive |
Series | 2651 |
Weight | 9.0 LB |
