
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Item Type | Fitting Assembly |
Hose Dash Size | 6 |
End Gender 1 | Female |
Thread Size | 9/16-18 |
Hose Size | 0.375 in |
Hose Cut-Off Factor | 1.51 in |
Overall Length | 2.98 in |
Finish | Stainless Steel |
Construction | Reusable |
End Type 1 | SAE 37 |
End Type 2 | Line/Hose/Tube |
Series | 4721 Series |
Weight | 0.0 LB |
