
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE 37 |
Construction | Reusable |
Compatible Tube O.D. | 1 |
Hex Size 2 | 1 3/4 in |
Outside Dia. | 1.067 in |
End Gender 1 | Female |
Finish | Stainless Steel |
Working Pressure [Max] | 2,500 psi |
End Type 2 | Line/Hose/Tube |
Fitting Description | Straight |
Material | Stainless Steel |
Hole Dia. | 0.82 in |
Hose Dash Size | 16 |
Hex Size 1 | 1 1/2 in |
Compatible Hose I.D. | 1 |
Overall Length | 4.48 in |
Thread Size | 1 5/16-12 |
Hose Cut-Off Factor | 2.42 in |
Item Type | Fitting Assembly |
Series | 4721 Series |
Hose Size | 1 in |
Weight | 0.0 LB |
