
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Stainless Steel |
End Type 1 | SAE 37 |
Item Type | Fitting Assembly |
Hole Dia. | 0.61 in |
Hex Size 1 | 1.25 in |
Finish | Passivate |
Series | 4721 Series |
Construction | Reusable |
Fitting Description | Straight |
Thread Size | 1 1/16-12 |
Hose Dash Size | 12 |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.99 in |
Overall Length | 3.86 in |
Hose Size | 0.75 in |
Compatible Tube O.D. | 0.75 |
Weight | 0.0 LB |
