
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Finish | Passivate |
Hose Cut-Off Factor | 1.62 in |
Hex Size 1 | 0.88 in |
End Type 1 | SAE 37 |
Fitting Angle | Straight |
Hole Dia. | 0.36 in |
Fitting Description | Straight |
Hose Dash Size | 8 |
Series | 4411 Series |
Style | Crimp |
Material | Stainless Steel |
Thread Size | 3/4-16 |
Rigid/Swivel | Swivel |
Hex Size 2 | 7/8 in |
Hose I.D. | 1/2 in |
Hose Size | 0.5 in |
End Type 2 | Line/Hose/Tube |
Compatible Tube O.D. | 0.5 |
Construction | Reusable |
Overall Length | 2.78 in |
Tube O.D. | 1/2 in |
End Gender 1 | Female |
Compatible Hose I.D. | 0.5 |
Weight | 0.271 LB |
