
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Compatible Hose I.D. | 0.375 |
Item Type | Fitting Assembly |
Material | Stainless Steel |
Series | 4411 Series |
Fitting Description | Straight |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 6 |
Hex Size 1 | 0.81 in |
Thread Size | 9/16-18 |
Hose Size | 0.375 in |
End Type 1 | SAE 37 |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.43 in |
Finish | Passivate |
Compatible Tube O.D. | 0.375 |
Hole Dia. | 0.24 in |
Overall Length | 2.33 in |
Weight | 0.15 LB |
