
- Reusable Hose Fitting
- Straight Fitting
- 5/16 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Outside Dia. | 0.75 in |
Material | Stainless Steel |
Hex Size 2 | 5/8 in |
Series | 4411 Series |
Hose Dash Size | 5 |
Thread Size | 1/2-20 |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.35 in |
Fitting Description | Straight |
End Gender 1 | Female |
Working Pressure [Max] | 4,000 psi |
Overall Length | 2.13 in |
Hole Dia. | 0.17 in |
Construction | Reusable |
Hose Size | 0.3125 in |
Compatible Tube O.D. | 0.313 |
Hex Size 1 | 5/8 in |
Weight | 0.0 LB |
