
- Reusable Hose Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | SAE 37 |
Height | 0.620 in |
Hose Cut-Off Factor | 1.23 in |
Overall Length | 1.97 in |
Hose Dash Size | 4 |
Construction | Reusable |
Series | 4411 Series |
Hose Size | 0.25 in |
Item Type | Fitting Assembly |
Weight | 0.085 LB |
