
- Reusable Hose Fitting
- Straight Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hole Dia. | 0.82 in |
End Type 1 | SAE 37 |
Hose Dash Size | 16 |
Compatible Tube O.D. | 1 |
Material | Stainless Steel |
Item Type | Fitting Assembly |
Construction | Reusable |
Working Pressure [Max] | 3,500 psi |
Hose Cut-Off Factor | 1.92 in |
Fitting Description | Straight |
Finish | Passivate |
Series | 4411 Series |
Compatible Hose I.D. | 1 |
Hose Size | 1 in |
Hex Size 1 | 1.5 in |
Overall Length | 3.19 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 1 5/16-12 |
Weight | 0.74 LB |
