
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Stainless Steel |
End Type 1 | SAE 37 |
Hose I.D. | 3/4 in |
End Gender 1 | Female |
Thread Size | 1 1/16-12 |
Hex Size 2 | 1 1/4 in |
Tube O.D. | 3/4 in |
Construction | Reusable |
Hose Cut-Off Factor | 1.92 in |
Series | 4411 Series |
Style | Crimp |
Rigid/Swivel | Swivel |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Hole Dia. | 0.55 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 12 |
Hose Size | 0.75 in |
Compatible Tube O.D. | 0.75 |
Fitting Description | Straight |
Overall Length | 3.49 in |
Hex Size 1 | 1 1/4 in |
Finish | Passivate |
Weight | 0.59 LB |
