
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Series | 412 Series |
Outside Dia. | 1.547 in |
Material | Stainless Steel |
Construction | Reusable |
Hex Size 2 | 1 7/16 in |
Hose Cut-Off Factor | 2.03 in |
Hose Size | 1.5 in |
Hex Size 1 | 1.375 in |
Item Type | Fitting Assembly |
Thread Size | 1-11 1/2 |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 24 |
End Gender 1 | Female |
End Type 1 | NPTF |
Overall Length | 2.99 in |
Hole Dia. | 0.81 in |
Weight | 0.0 LB |
