
- Reusable Hose Fitting
- Straight Fitting
- 1 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
End Type 1 | SAE 37 |
Compatible Tube O.D. | 1.5 |
Overall Length | 3.28 in |
Working Pressure [Max] | 2,100 psi |
Finish | Passivate |
Hose Size | 1.5 in |
Compatible Hose I.D. | 1.5 |
Hose Dash Size | 24 |
Item Type | Fitting Assembly |
Hex Size 1 | 2.25 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 1 7/8-12 |
Construction | Reusable |
Hose Cut-Off Factor | 1.83 in |
Series | 411 Series |
Material | Stainless Steel |
Hole Dia. | 1.28 in |
Weight | 1.61 LB |
