
- Reusable Hose Fitting
- Straight Fitting
- 1 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight |
Compatible Hose I.D. | 1.25 |
Hole Dia. | 1.05 in |
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 1.64 in |
Hex Size 1 | 2 in |
Compatible Tube O.D. | 1.25 |
Thread Size | 1 5/8-12 |
Overall Length | 3 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Material | Stainless Steel |
Construction | Reusable |
Series | 411 Series |
Hose Size | 1.25 in |
Hose Dash Size | 20 |
Finish | Passivate |
Weight | 1.223 LB |
