
- Reusable Hose Fitting
- 1 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
Hose Cut-Off Factor | 1.707 in |
End Type 1 | SAE 37 |
Series | 4103 Series |
Hose Size | 1 in |
Hose Dash Size | 16 |
Construction | Reusable |
Weight | 0.0 LB |
