
- Reusable Hose Fitting
- 3/4 in Hose Size
features
- Maximum durability under harsh operating conditions
- Wide range of styles, configurations
- Innovative designs for safety and reliability
End Type 1 | SAE 37 |
Hose Cut-Off Factor | 2.23 in |
Hose Size | 0.75 in |
Series | 4103 Series |
Item Type | Nipple |
Construction | Reusable |
Hose Dash Size | 12 |
Weight | 0.0 LB |
