
- Reusable Hose Fitting
- Straight Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Material | Stainless Steel |
Hose Dash Size | 8 |
Outside Dia. | 1.067 in |
Hose Cut-Off Factor | 1.241 in |
Hole Dia. | 0.36 in |
Working Pressure [Max] | 4,000 psi |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 37 |
Series | 2411 Series |
End Gender 1 | Female |
Construction | Reusable |
Hex Size 1 | 7/8 in |
Thread Size | 3/4-16 |
Overall Length | 2.74 in |
Compatible Tube O.D. | 0.5 |
Fitting Description | Straight |
Hose Size | 0.5 in |
Item Type | Nipple Assembly |
Weight | 0.0 LB |
